Dual-Handle Commercial 1 Hole Hot And Cold Water Mixing Faucet
- Zoro #: G0599825
- Mfr #: 930-GN8BVBE7CP
$217.88
- Mounting: Deck Mounted
- Valve Type: Slow Compression
- Handle Material: Metal
Chicago Faucets #930-GN8BVBE7CP Specifications
| |
Mounting: Deck Mounted | Valve Type: Slow Compression |
Handle Material: Metal | System of Measurement: Inch |
Diameter: 2" | Fastener Finish: Chrome Plated |
Connection: 3/8" Compression | Flow Rate: 4.0 gpm |
Green Certification or Other Recognition: WaterSense Approved | Item: Hot And Cold Water Mixing Faucet |
Faucet Spout: Rigid/Swing Gooseneck | Spout Length: 8" |
Finish: Chrome plated | Standards: ASME A112.18.1/CSA B125.1; Certified to NSF/ANSI 61, Section 9 by CSA; ASSE 1001 |
Handle Type: (2) Vandal Proof 2-1/2" Cross Handle, Eight-Point Tapered Broach | Flow Outlet Type: Full Flow |
Type: Mechanical Faucet | Faucet Operation: Dual-Handle |
Industry Type: Schools; Laboratories; Hospitals; Office Buildings; Food Service; Airports; Sport Facilities | Temp. Control: 40 Degrees to 140 Degrees F |
Compliance: Buy American Act | Number of Handles: 2 |
Width: 7-1/4" | Manufacturers Warranty Length: Lifetime Limited Faucet Warranty, 5 Years Limited Cartridge Warranty, 1 Year Limited Finish Warranty |
Overall Height: 32" | Replacement Cartridge: Mfr. No. 217-XTLHJKNF/217-XTRHJKNF |
Green Environmental Attribute: Meets LEED Requirements | Number of Holes: 1 |
Residential / Commercial: Commercial | Country of Origin (subject to change): United States |
Description
Item Hot And Cold Water Mixing Faucet