KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Chrome Plated Escutcheon, 2-3/4" x 2-1/4"

CHICAGO FAUCETS| Zoro #: G1665587| Mfr #: 250-080JKCP

$16.31 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Item: Escutcheon
For Use With: Lavatory Faucets
Finish: Chrome
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1665587 Mfr #: 250-080JKCP
Item: EscutcheonFor Use With: Lavatory Faucets
Finish: ChromeMaterial: Brass
Size: 2-3/4" x 2-1/4"Sub-Category: Trim Plates, Caps and Indexes
Country of Origin (subject to change): China

Description

Escutcheon, Material of Construction Brass, For Use With Lavatory Faucets, Finish Chrome

Reviews