SAVE FOR MEMORIAL DAY Up to 20% OFFENTER CODE: HEROESMAY 22–24SEE DETAILS

Bathroom Faucet Integral Cast Spout, Chrome Plated, 3 Holes, Blade Handle

CHICAGO FAUCETS| Zoro #: G2189914| Mfr #: 404-V317ABCP

$235.55 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Body Material: Low Lead Cast BrassMounting Hole Center to Center: 8"Faucet Operation: Manual
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2189914 Mfr #: 404-V317ABCP
Body Material: Low Lead Cast BrassMounting Hole Center to Center: 8"
Faucet Operation: ManualNumber of Handles: 2
Connection: 1/2" MNPSMounting Type: Deck
Faucet Spout: Integral CastIncludes: 2 Handle Lavatory Faucet
Handle Type: BladeFlow Outlet Type: Aerated
Standards: CSA; ASME/ANSI; NSF61; California Lead Law; AB1953Item: Bathroom Faucet
Flow Rate: 2.20 gpmResidential / Commercial: Commercial
Finish: Chrome PlatedDrain Type: None
Manufacturers Warranty Length: Lifetime on Metal Cast, Forged, Stamped of Formed Portion, 1 yr. on Finish, 5 yr. on CartridgeSpout Length: 5"
ADA Compliant: YesTemp. Control: Yes
Number of Holes: 3Valve Type: Quaturn
Country of Origin (subject to change): United States

Description

Bathroom Faucet, Faucet Operation Manual, Number of Handles 2, Faucet Handle Type Blade, Connection 1/2 In. MNPS, 2.20 gpm Flow Rate, Number of Holes 3, Mounting Hole Center to Center 8 In., Body Material Low Lead Cast Brass, Faucet Spout Shape Low Arc, ADA Compliant Yes, Drain Type None, Mounting Type - Faucet Surface, Spout Length 5 In., Valve Type Quaturn, Faucet Finish Chrome, Height 4-1/4 In., Flow Outlet Type - Faucet Aerated, Temp. Control Yes

Restrictions and Compliance

*1 : California Proposition 65 : This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.
*2 : California Proposition 65 : This product contains a chemical known to the State of California to cause cancer.
*4 : THIS ITEM HAS BEEN RESTRICTED FROM SALE IN THE FOLLOWING STATES : CA
This product has been certified by a third party to be compliant with the “Safe Drinking Water Act” requirements for low lead in potable (human consumption - drinking and cooking) and non-potable water applications (non-human consumption).

Reviews