Keep Out the Cold! 20% OFF We’re here to help! Call (855) 289-9676

Bathroom Faucet Rigid Spout, Chrome Plated, 2 Holes, Blade Handle

CHICAGO FAUCETS | Zoro #: G0921024 | Mfr #: 802-317ABCP

$ 149.62 /ea

qty
This item ships free. Details. Standard ground shipping.
Sign up for Zmail and get 15% off your first order.
Sign Up Now

Specifications

Zoro #: G0921024 Mfr #: 802-317ABCP
Flow Rate: 2.20 gpm Mounting Type: Deck
Faucet Handle Type: Wristblade ADA Compliant: Yes
Body Material: Low Lead Cast Brass Number of Handles: 2
Flow Outlet Type (Faucet): Aerated Flow Outlet Type: Aerated
Handle Type: Blade Includes: 1/2" NPSM Supply Inlets with Coupling Nut for 3/8" or 1/2" Flexible Riser
Residential / Commercial: Commercial Faucet Finish: Chrome
Faucet Operation: Manual Connection: 1/2" MNPS
Number of Holes: 2 Drain Type: None
Item: Bathroom Faucet Manufacturers Warranty Length: Lifetime Faucet, 5 yr. Cartridge, 1 yr. Finish
Ligature Resistant: No Temp. Control: Yes
Finish: Chrome Plated Valve Type: Quaturn
Battery Charger CEC Compliant: CEC Compliant Height: 4-1/4"
Spout Length: 4" Faucet Spout Shape: Low Arc
Faucet Spout: Rigid Mounting Hole Center to Center: 4"
Country of Origin (subject to change): United States

Description

  • 2.2 GPM pressure compensating Softflo Aerator
  • 4-1/8" center to center integral cast brass spout
  • Vandal Proof 4" Wristblade handles
  • 4" fixed centers
  • Quaturn compression operating cartridge
  • Chrome plate finish

Restrictions and Compliance

THIS ITEM HAS BEEN RESTRICTED FROM SALE IN THE FOLLOWING STATES : CA
This product has been certified by a third party to be compliant with the “Safe Drinking Water Act” requirements for low lead in potable (human consumption - drinking and cooking) and non-potable water applications (non-human consumption).

Reviews