Bathroom Faucet Cast Spout, Chrome, 3 Holes, Lever Handle

CHICAGO FAUCETS| Zoro #: G1536367| Mfr #: 404-ABCP

$264.28 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Handle Type: LeverTemp. Control: YesReplacement Cartridge: Mfr. No. 377-XTLHJKABNF / 377-XTRHJKABNF
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1536367 Mfr #: 404-ABCP
Handle Type: LeverTemp. Control: Yes
Replacement Cartridge: Mfr. No. 377-XTLHJKABNF / 377-XTRHJKABNFFaucet Operation: Manual
Spout Length: 5"Connection:
Number of Holes: 3Finish: Chrome
Manufacturers Warranty Length: Lifetime Limited Faucet Warranty, 5 yr. Limited Cartridge Warranty, 1 yr. Limited Finish WarrantyFaucet Spout: Cast
Drain Type: NoneStandards: ASME A112.18.1M; CSA B125.1
Mounting Type: DeckFlow Rate: 2.20 gpm
Number of Handles: 2Residential / Commercial: Commercial
ADA Compliant: YesMounting Hole Center to Center: 8"
Flow Outlet Type: AeratedItem: Bathroom Faucet
Includes: 2-3/8" Metal Cured Lever Handles with Secured Red and Blue Service ButtonsBody Material: Low Lead Cast Brass
Valve Type: Country of Origin (subject to change): United States

Description

Bathroom Faucet, Faucet Operation Manual, Number of Handles 2, Faucet Handle Type Lever, Connection 1/2 In. MNPS, 2.20 gpm Flow Rate, Number of Holes 3, Mounting Hole Center to Center 8 In., Body Material Low Lead Cast Brass, Faucet Spout Shape Low Arc, ADA Compliant Yes, Drain Type None, Mounting Type - Faucet Surface, Spout Length 5 In., Valve Type Quaturn, Faucet Finish Chrome, Height 3 In., Flow Outlet Type - Faucet Aerated, Temp. Control Yes

Restrictions and Compliance

*4 : THIS ITEM HAS BEEN RESTRICTED FROM SALE IN THE FOLLOWING STATES : CA
This product has been certified by a third party to be compliant with the “Safe Drinking Water Act” requirements for low lead in potable (human consumption - drinking and cooking) and non-potable water applications (non-human consumption).

Reviews