PROJECTS IN BLOOM! 20% OFF SELECT CATEGORIESENTER CODE: SPRINGAPR. 23–30SEE DETAILS & CATEGORIES

Metering Bathroom Faucet Rigid Spout, Polished Chrome Plated, 1 Hole, Push Button Handle

CHICAGO FAUCETS| Zoro #: G0309951| Mfr #: 333-665PSHABCP

$116.83 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Handle Type: Push ButtonTemp. Control: NoReplacement Cartridge: Mfr. No. 671-XJKABNF
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0309951 Mfr #: 333-665PSHABCP
Handle Type: Push ButtonTemp. Control: No
Replacement Cartridge: Mfr. No. 671-XJKABNFFaucet Operation: Metering
Spout Length: 3-3/4"Connection:
Number of Holes: 1Finish: Polished Chrome Plated
Manufacturers Warranty Length: Lifetime on Metal Cast, Forged, Stamped of Formed Portion, 1 yr. on Finish, 5 yr. on CartridgeFaucet Spout: Rigid
Drain Type: NoneStandards:
Mounting Type: DeckFlow Rate:
Number of Handles: 1Residential / Commercial: Commercial
ADA Compliant: YesMounting Hole Center to Center: Single Hole
Flow Outlet Type: AeratedItem: Bathroom Faucet
Includes: 1/2" NPSM Supply Inlets with Coupling Nut for 3/8" or 1/2" Flexible RiserBody Material: Low Lead Cast Brass
Valve Type: MeteringCountry of Origin (subject to change): United States

Description

Bathroom Faucet, Faucet Operation Metering, Number of Handles 1, Faucet Handle Type Metering, Connection 1/2 In. MNPS, 1.00 gpm Flow Rate, Number of Holes 1, Mounting Hole Center to Center Single Hole, Body Material Low Lead Cast Brass, Faucet Spout Shape Straight, ADA Compliant Yes, Drain Type None, Mounting Type - Faucet Surface, Spout Length 3-3/4 In., Valve Type Metering, Faucet Finish Chrome, Height 4 In., Flow Outlet Type - Faucet Aerated, Temp. Control No

Restrictions and Compliance

*1 : California Proposition 65 : This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.
*2 : California Proposition 65 : This product contains a chemical known to the State of California to cause cancer.
This product has been certified by a third party to be compliant with the “Safe Drinking Water Act” requirements for low lead in potable (human consumption - drinking and cooking) and non-potable water applications (non-human consumption).

Reviews