KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Rigid Bathroom Faucet, Polished Chrome Plated, 3 Holes

CHICAGO FAUCETS| Zoro #: G0894056| Mfr #: 3400-ABCP

$162.26 /ea

This item ships free. Details.Standard ground shipping.
Details:
Drain Type: None
Connection:
Temp. Control: No
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0894056 Mfr #: 3400-ABCP
Drain Type: NoneConnection:
Temp. Control: NoADA Compliant: Yes
Item: Bathroom FaucetFaucet Operation: Metering
Flow Outlet Type: NonaeratedNumber of Handles: 1
Spout Length: 4-3/4"Includes:
Residential / Commercial: CommercialBody Material: Low Lead Cast Brass
Valve Type: MeteringFinish: Polished Chrome Plated
Manufacturers Warranty Length: Lifetime on Metal Cast, Forged, Stamped of Formed Portion, 1 yr. on Finish, 5 yr. on CartridgeFlow Rate: 0.50 gpm
Handle Type: Push ButtonMounting Type: Deck
Number of Holes: 3Replacement Cartridge: Mfr. No. 671-XJKABNF
Faucet Spout: RigidStandards:
Mounting Hole Center to Center: 4"Country of Origin (subject to change): United States

Description

Bathroom Faucet, Faucet Operation Metering, Number of Handles 1, Handle Type Push Button, Connection 1/2 In. Male NPSM, 0.5 gpm Flow Rate, Number of Holes 3, Mounting Hole Center to Center 4 In., Body Material Low Lead, Faucet Spout Rigid, ADA Compliant Yes, Drain Type None, Mounting Type Deck, Spout Length 4-3/4 In., Valve Type Metering, Finish Polished Chrome Plated, Flow Outlet Type Nonaerated, Replacement Cartridge Mfr. No. 671-XJKABNF

Restrictions and Compliance

*1 : California Proposition 65 : This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.
*2 : California Proposition 65 : This product contains a chemical known to the State of California to cause cancer.
This product has been certified by a third party to be compliant with the “Safe Drinking Water Act” requirements for low lead in potable (human consumption - drinking and cooking) and non-potable water applications (non-human consumption).

Reviews