HOW MUCH WILL YOU SAVE?20% off $200+WITH CODE: MOREFEB. 21–22SEE EXCLUSIONS

Rigid Bathroom Faucet, Chrome Plated, 1 Hole , ADA Compliant

CHICAGO FAUCETS| Zoro #: G2458793| Mfr #: 116.222.AB.1

$507.87 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Spout Length: 5-1/8"
Residential / Commercial: Commercial
Temp. Control: Yes
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2458793 Mfr #: 116.222.AB.1
Spout Length: 5-1/8"Residential / Commercial: Commercial
Temp. Control: YesBody Material: Low Lead Cast Brass
Number of Holes: 1Includes: External Mixer, Free Spinning Flexible Braided Stainless Steel Supply, Hose with Filter Screen, Inlet Supply Check Valve, Optional 2.2 gpm (8.3 L/min) Pressure Compensating Aerator Insert, 6V Lithium CRP2 Battery
Voltage: 6VDCHandle Type: Sensor
Faucet Spout: RigidManufacturers Warranty Length: 5 yr. Limited Mechanicals Warranty, 3 yr. Limited Electronics and Solenoid Warranty, 1 yr. Limited Finish Warranty
Faucet Operation: SensorSensor Range: 3" to 13"
ADA Compliant: YesFlow Rate:
Mounting Hole Center to Center: Single HoleValve Type: Metering
Drain Type: NoneStandards: ASME A112.18.1M; CSA B125.1
Connection: 3/8" Female CompressionAmps:
Flow Outlet Type: LaminarNumber of Handles: 0
Finish: Chrome PlatedItem: Bathroom Faucet
Mounting Type: DeckPower Source: Battery
Country of Origin (subject to change): United States

Description

Bathroom Faucet, Faucet Operation Sensor, Handle Type Sensor, Connection 3/8 In. Female Compression, 0.5 gpm Flow Rate, Number of Holes 1, Body Material Cast Brass, Faucet Spout Rigid, ADA Compliant Yes, Drain Type None, Mounting Type Deck, Power Source Battery, Voltage 6V, Spout Length 5-1/8 In., Sensor Range 3 In. to 13 In., Valve Type Metering, Finish Chrome Plated, Flow Outlet Type Laminar, Temp. Control Adjustable Temperature

Restrictions and Compliance

*3: Hazardous material
This product has been certified by a third party to be compliant with the “Safe Drinking Water Act” requirements for low lead in potable (human consumption - drinking and cooking) and non-potable water applications (non-human consumption).

Reviews