KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Rigid Bathroom Faucet, Chrome Plated, 1 Hole , ADA Compliant

CHICAGO FAUCETS| Zoro #: G1704482| Mfr #: 116.706.AB.1

$355.52 /ea

This item ships free. Details.Standard ground shipping.
Details:
Mounting Type: Deck
Voltage: 12VDC
Drain Type: None
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1704482 Mfr #: 116.706.AB.1
Mounting Type: DeckVoltage: 12VDC
Drain Type: NoneConnection:
Temp. Control: NoADA Compliant: Yes
Item: Bathroom FaucetFaucet Operation: Sensor
Flow Outlet Type: LaminarPower Source: AC Powered
Number of Handles: 0Spout Length: 5-3/8"
Sensor Range: 3" to 13"Includes: Inlet Filter Screen, Multiple Field Adjustable Modes and Ranges, Geberit Commander Software Compatible, 6 Volt Lithium CRP2 Battery
Residential / Commercial: CommercialBody Material: Low Lead Cast Brass
Valve Type: MeteringFinish: Chrome Plated
Manufacturers Warranty Length: 5 yr. Limited Mechanicals Warranty, 3 yr. Limited Electronics and Solenoid Warranty, 1 yr. Limited Finish WarrantyFlow Rate:
Handle Type: SensorStandards: ASME A112.18.1M; CSA B125.1
Number of Holes: 1Faucet Spout: Rigid
Mounting Hole Center to Center: Single HoleCountry of Origin (subject to change): United States

Description

Bathroom Faucet, Faucet Operation Sensor, Handle Type Sensor, Connection 1/2 In. Male NPSM, 0.5 gpm Flow Rate, Number of Holes 1, Mounting Hole Center to Center Single Hole, Body Material Cast Brass, Faucet Spout Rigid, ADA Compliant Yes, Drain Type None, Mounting Type Deck, Power Source AC Powered, Voltage 12V, Spout Length 5-3/8 In., Sensor Range 3 In. to 13 In., Valve Type Metering, Finish Chrome Plated, Flow Outlet Type Laminar

Restrictions and Compliance

*3: Hazardous material
This product has been certified by a third party to be compliant with the “Safe Drinking Water Act” requirements for low lead in potable (human consumption - drinking and cooking) and non-potable water applications (non-human consumption).

Reviews