Sensor Bathroom Faucet Rigid Spout, Chrome Plated, 1 Hole

CHICAGO FAUCETS| Zoro #: G0908214| Mfr #: 116.101.AB.1

$489.04 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0908214 Mfr #: 116.101.AB.1
Ligature Resistant: NoADA Compliant: Yes
Mounting Type (Faucet): SurfaceItem: Bathroom Faucet
Residential / Commercial: CommercialIncludes: Free Spinning Flexible Braided Stainless Steel Supply, Hose with Filter Screen, Inlet Supply Check Valve, Includes Optional 2.2 gpm (8.3 L/min) Pressure, Compensating Aerator Insert
Standards: ASME A112.18.1M; CSA B125.1Manufacturers Warranty Length: 5 yr. Limited Mechanicals Warranty, 3 yr. Limited Electronics and Solenoid Warranty, 1 yr. Limited Finish Warranty
Valve Type: MeteringFlow Outlet Type (Faucet): Laminar
Drain Type: NoneFaucet Spout Shape: Low Arc
Connection: 3/8" Female CompressionCEC Compliant: CEC Compliant
Number of Handles: 0Body Material: Low Lead Cast Brass
Faucet Operation: SensorNumber of Holes: 1
Spout Length: 5-1/8"Mounting Hole Center to Center: Single Hole
Height: 6-5/8"Sensor Range: 3" to 13"
Temp. Control: NoFlow Rate: 1.00 gpm
Voltage: 12VDCPower Source: AC Powered
Faucet Handle Type: NoneCountry of Origin (subject to change): United States

Product Description

Bathroom Faucet, Faucet Operation Sensor, Handle Type Sensor, Connection 3/8 In. Female Compression, 0.5 gpm Flow Rate, Number of Holes 1, Body Material Cast Brass, Faucet Spout Rigid, ADA Compliant Yes, Drain Type None, Mounting Type Deck, Power Source AC Powered, Voltage 12V, Spout Length 5-1/8 In., Sensor Range 3 In. to 13 In., Valve Type Metering, Finish Chrome Plated, Flow Outlet Type Laminar

Restrictions and Compliance

This product has been certified by a third party to be compliant with the “Safe Drinking Water Act” requirements for low lead in potable (human consumption - drinking and cooking) and non-potable water applications (non-human consumption).

Product Reviews

Save 15%. Sign up for Z-mail.