SAVE FOR MEMORIAL DAY Up to 20% OFFENTER CODE: HEROESMAY 22–24SEE DETAILS

Rigid Bathroom Faucet, Chrome Plated, 1 Hole , ADA Compliant

CHICAGO FAUCETS| Zoro #: G0900952| Mfr #: 116.111.AB.1

$602.42 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Handle Type: SensorTemp. Control: YesFaucet Operation: Sensor
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0900952 Mfr #: 116.111.AB.1
Handle Type: SensorTemp. Control: Yes
Faucet Operation: SensorConnection: 3/8" Female Compression
Power Source: AC PoweredNumber of Holes: 1
Finish: Chrome PlatedManufacturers Warranty Length: 5 yr. Limited Mechanicals Warranty, 3 yr. Limited Electronics and Solenoid Warranty, 1 yr. Limited Finish Warranty
Voltage: 12VDCSensor Range: 3" to 13"
Drain Type: NoneStandards: ASME A112.18.1M; CSA B125.1
Mounting Type: DeckFlow Rate:
Number of Handles: 0Residential / Commercial: Commercial
Faucet Spout: RigidADA Compliant: Yes
Mounting Hole Center to Center: Single HoleFlow Outlet Type: Laminar
Item: Bathroom FaucetIncludes: Free Spinning Flexible Braided Stainless Steel Supply, Hose with Filter Screen, Inlet Supply Check Valve, Includes Optional 2.2 gpm (8.3 L/min) Pressure, Compensating Aerator Insert
Body Material: Low Lead Cast BrassValve Type: Metering
Spout Length: 5-1/2"Country of Origin (subject to change): United States

Description

Bathroom Faucet, Faucet Operation Sensor, Number of Handles 0, Faucet Handle Type None, Connection 3/8 In. Female Compression, .50 gpm Flow Rate, Number of Holes 1, Mounting Hole Center to Center Single Hole, Body Material Low Lead Cast Brass, Faucet Spout Shape Low Arc, ADA Compliant Yes, Drain Type None, Mounting Type - Faucet Surface, Power Source AC Powered, Voltage 12VDC, Spout Length 5-1/2 In., Sensor Range 3 In. to 13 In., Valve Type Metering, Faucet Finish Chrome, Height 6-5/8 In.

Restrictions and Compliance

This product has been certified by a third party to be compliant with the “Safe Drinking Water Act” requirements for low lead in potable (human consumption - drinking and cooking) and non-potable water applications (non-human consumption).

Reviews