KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Rigid Bathroom Faucet, Chrome Plated, 1 Hole , ADA Compliant

CHICAGO FAUCETS| Zoro #: G1777045| Mfr #: 116.211.AB.1

$482.84 /ea

This item ships free. Details.Standard ground shipping.
Details:
Mounting Type: Deck
Voltage: 6VDC
Drain Type: None
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1777045 Mfr #: 116.211.AB.1
Mounting Type: DeckVoltage: 6VDC
Drain Type: NoneConnection: 3/8" Female Compression
Amps: Temp. Control: Yes
ADA Compliant: YesItem: Bathroom Faucet
Faucet Operation: SensorFlow Outlet Type: Laminar
Power Source: BatteryNumber of Handles: 0
Spout Length: 5-1/2"Sensor Range: 3" to 13"
Includes: Free Spinning Flexible Braided Stainless Steel Supply, Hose with Filter Screen, Inlet Supply Check Valve, Includes Optional 2.2 gpm (8.3 L/min) Pressure, Compensating Aerator Insert, 6 Volt Lithium CRP2 BatteryResidential / Commercial: Commercial
Body Material: Low Lead Cast BrassValve Type: Metering
Finish: Chrome PlatedManufacturers Warranty Length: 5 yr. Limited Mechanicals Warranty, 3 yr. Limited Electronics and Solenoid Warranty, 1 yr. Limited Finish Warranty
Flow Rate: Handle Type: Sensor
Standards: ASME A112.18.1M; CSA B125.1Number of Holes: 1
Faucet Spout: RigidMounting Hole Center to Center: Single Hole
Country of Origin (subject to change): United States

Description

Bathroom Faucet, Faucet Operation Sensor, Handle Type Sensor, Connection 3/8 In. Female Compression, 0.5 gpm Flow Rate, Number of Holes 1, Body Material Cast Brass, Faucet Spout Rigid, ADA Compliant Yes, Drain Type None, Mounting Type Deck, Power Source Battery, Voltage 6V, Spout Length 5-1/2 In., Sensor Range 3 In. to 13 In., Valve Type Metering, Finish Chrome Plated, Flow Outlet Type Laminar

Restrictions and Compliance

*3: Hazardous material
This product has been certified by a third party to be compliant with the “Safe Drinking Water Act” requirements for low lead in potable (human consumption - drinking and cooking) and non-potable water applications (non-human consumption).

Reviews