TAX DAY DEALS! 10% OFF $125+ // 15% OFF $175+ // 20% OFF $250ENTER CODE: TAXDAYDEALAPR. 17–19SEE EXCLUSIONS

Four Cross Handle, Plain Index

CHICAGO FAUCETS| Zoro #: G0686314| Mfr #: 633-PLJKCP

$12.39 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Material: Zinc Die CastItem: Four Cross HandleSize: 3"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0686314 Mfr #: 633-PLJKCP
Material: Zinc Die CastItem: Four Cross Handle
Size: 3"Finish: Chrome
For Use With: Chicago FaucetsCountry of Origin (subject to change): China

Description

Four Cross Handle, Material of Construction Zinc Die Cast, For Use With Chicago Faucets, Finish Chrome

Restrictions and Compliance

*1 : California Proposition 65 : This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.
*2 : California Proposition 65 : This product contains a chemical known to the State of California to cause cancer.

Reviews