Rigid Gooseneck Kitchen Faucet, Chrome, 1 Hole, Lever Handle

CHICAGO FAUCETS| Zoro #: G1106874| Mfr #: 350-ABCP

$141.35 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Number of Handles: 1Item: Gooseneck Kitchen FaucetFaucet Spout: Rigid
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1106874 Mfr #: 350-ABCP
Number of Handles: 1Item: Gooseneck Kitchen Faucet
Faucet Spout: RigidConnection:
Valve Type: ADA Compliant: Yes
Mounting: DeckMounting Hole Center to Center: Single Hole
Handle Type: LeverBody Material: Cast Brass
Flow Rate: 2.20 gpmFlow Outlet Type: Aerated
Standards: ASME A112.18.1M, CSA B125.1Replacement Cartridge: 1-099XTJKABNF
Manufacturers Warranty Length: Lifetime Limited Faucet Warranty, 1 yr. Limited Finish Warranty, 5 yr. Limited Cartridge WarrantyNumber of Holes: 1
Includes: Mounting hardwareSpout Length: 5-1/4"
Finish: ChromeFaucet Operation: Manual
Country of Origin (subject to change): United States

Description

Gooseneck Kitchen Faucet, Faucet Operation Manual, Number of Handles 1, Handle Type Lever, Flow Rate 2.2 gpm, Number of Holes 1, Body Material Cast Brass, Faucet Spout Rigid, ADA Compliant Yes, Mounting Deck, 1/2 In. NPSM Connection, Spout Length 5-1/4 In., Valve Type Quaturn(TM), Finish Chrome, Flow Outlet Type Aerated, Replacement Cartridge 1-099XTJKABNF, Includes Mounting Hardware

Restrictions and Compliance

*4 : THIS ITEM HAS BEEN RESTRICTED FROM SALE IN THE FOLLOWING STATES : CA
This product has been certified by a third party to be compliant with the “Safe Drinking Water Act” requirements for low lead in potable (human consumption - drinking and cooking) and non-potable water applications (non-human consumption).

Reviews