PROJECTS IN BLOOM! 20% OFF SELECT CATEGORIESENTER CODE: SPRINGAPR. 23–30SEE DETAILS & CATEGORIES

Rigid/Swing Gooseneck Kitchen Faucet, Chrome, 1 Hole, Wrist Blade Handle

CHICAGO FAUCETS| Zoro #: G0414556| Mfr #: 50-317XKABCP

$196.50 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Number of Handles: 2Item: Gooseneck Kitchen FaucetFaucet Spout: Rigid/Swing
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0414556 Mfr #: 50-317XKABCP
Number of Handles: 2Item: Gooseneck Kitchen Faucet
Faucet Spout: Rigid/SwingConnection: 3/8" Compression
Valve Type: CeramicADA Compliant: Yes
Mounting: 1-HoleMounting Hole Center to Center: Single Hole
Handle Type: Wrist BladeBody Material: Cast Brass
Flow Rate: 2.20 gpmFlow Outlet Type: Aerated
Standards: ASME A112.18.1M, CSA B125.1Replacement Cartridge: Grainger SKU's 5UTV8, 5UTV7
Manufacturers Warranty Length: Lifetime Limited Faucet Warranty, 1 yr. Limited Finish Warranty, 5 yr. Limited Cartridge WarrantyNumber of Holes: 1
Spout Length: 5-1/4"Finish: Chrome
Compliance: NSF 61, Section 9, ADA ANSI/ICC A117.1, CA AB1953 (2006), VT S.152Faucet Operation: Manual
Country of Origin (subject to change): United States

Description

Gooseneck Kitchen Faucet, Faucet Operation Manual, Number of Handles 2, Handle Type Wrist Blade, Flow Rate 2.2 gpm, Number of Holes 1, Body Material Cast Brass, Faucet Spout Rigid/Swing, ADA Compliant Yes, Mounting 1-Hole, 3/8 In. NPSM Connection, Spout Length 5-1/4 In., Valve Type Ceramic, Finish Chrome, Flow Outlet Type Aerated, Replacement Cartridge SKU's 5UTV8, G1276231

Restrictions and Compliance

*4 : THIS ITEM HAS BEEN RESTRICTED FROM SALE IN THE FOLLOWING STATES : CA
This product has been certified by a third party to be compliant with the “Safe Drinking Water Act” requirements for low lead in potable (human consumption - drinking and cooking) and non-potable water applications (non-human consumption).

Reviews