Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Manual, Single Hole Mount, 1 Hole Gooseneck Kitchen Faucet

  • Zoro #: G0497253
  • Mfr #: 350-317XKABCP

$164.30

  • Flow Outlet Type: Aerated
  • CEC Compliant: Non CEC Compliant
  • Faucet Handle Type: Blade
See full product details
  • This item ships free.
  • Shipping & Returns
  • Sign up for Zmail and get 10% off your first order

Chicago Faucets #350-317XKABCP Specifications

  • Zoro #: G0497253
  • Mfr #: 350-317XKABCP
Flow Outlet Type: Aerated CEC Compliant: Non CEC Compliant
Faucet Handle Type: Blade Standards: AB1953, ASME A112.18.1/CSA B125.1, NSF 61/9, ANSI A117.1, NSF 372
Faucet Spout: Rigid Number of Holes: 1
Flow Outlet Type (Faucet): Aerated Handle Type: Wrist Blade
Flow Outlet Type - Faucet: Aerated Flow Rate: 2.20 gpm
ADA Compliant: Yes Replacement Cartridge: 5UTV7 or 5UTV8
Mounting: Deck Manufacturers Warranty Length: Lifetime Warranty Metal Cast, Forged, Stamped of Formed Portion, 1 yr. Limited Finish warranty, 5 yr. Limited Cartridge Warranty
Faucet Spout Shape: Gooseneck Connection: 1/2" MNPS
Vandal Resistant Features: Vandal Resistant Handles Number of Handles: 1
Faucet Type: Kitchen Sink Faucet Faucet Operation: Manual
Finish: Chrome ADA Compliance: Yes
Spout Length: 5-1/4" Item: Gooseneck Kitchen Faucet
Mounting Hole Center to Center: Single Hole Mounting Type - Faucet: Deck
Height: 13" Valve Type: Quaturn
Connection Size: 1/2" Male NPSM Body Material: Cast Brass
Faucet Finish: Chrome Features: Mounting Hardware Included
Includes: Mounting hardware Faucet Handle Material: Metal
Spout Height: 13" Max. Mounting Hole Center Distance: Single Hole
Faucet Body Material: Cast Brass Temperature Control: No
Series: 350 Water Inlet Connection Type: Male NPSM
Valve Type - Faucets: Cold Cartridge Ligature Resistant: No
Replacement Cartridge Mfr. Model Number: 1-099XKJKABNF, 1-100XKJKABNF Water Inlet Connection Size: 1/2"
Faucet Activation: Manual Spout Reach: 3-1/2"
Max. Installation Surface Thickness: 1-3/8" Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

  • Single hole application
  • 2.2 GPM pressure compensating Softflo aerator
  • Vandal proof 4" wristblade handles
  • Ceramic 1/4 turn operating cartridge
  • 3/8" compression flexible stainless steel supply hoses
  • ECAST construction with equal to or less than .25% lead content by weighted average

Restrictions and Compliance

THIS ITEM HAS BEEN RESTRICTED FROM SALE IN THE FOLLOWING STATES : CA
This product has been certified by a third party to be compliant with the “Safe Drinking Water Act” requirements for low lead in potable (human consumption - drinking and cooking) and non-potable water applications (non-human consumption).

Reviews of Chicago Faucets #350-317XKABCP