HOW MUCH WILL YOU SAVE?20% off $200+WITH CODE: MOREFEB. 21–22SEE EXCLUSIONS

Gooseneck Bathroom Faucet, Chrome Plated, 3 Holes, ADA Compliant

CHICAGO FAUCETS| Zoro #: G1938002| Mfr #: 786-G1AE3-665AB

$332.11 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Spout Length: 3-1/2"
Residential / Commercial: Commercial
Mounting Type: Deck
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1938002 Mfr #: 786-G1AE3-665AB
Spout Length: 3-1/2"Residential / Commercial: Commercial
Mounting Type: DeckBody Material: Low Lead Cast Brass
Includes: Faucet Spout: Rigid/Swing
Manufacturers Warranty Length: Lifetime Limited Faucet Warranty, 5 yr. Limited Cartridge Warranty, 1 yr. Limited Finish WarrantyCompliance: NSF 61, Section 9, ADA ANSI/ICC A117.1, CA AB1953 (2006), VT S.152
Faucet Operation: MeteringADA Compliant: Yes
Flow Rate: Mounting Hole Center to Center: 8"
Valve Type: MeteringDrain Type: None
Standards: Connection:
Number of Holes: 3Flow Outlet Type: Aerated
Number of Handles: 2Finish: Chrome Plated
Item: Bathroom FaucetReplacement Cartridge: Mfr. No. 671-XJKABNF
Handle Type: Push ButtonCountry of Origin (subject to change): United States

Description

Gooseneck Bathroom Faucet, Faucet Operation Metering, Number of Handles 2, Handle Type Push Button, Connection 1/2 In. Male NPSM, 2.2 gpm Flow Rate, Number of Holes 3, Mounting Hole Center to Center 8 In., Body Material Low Lead, Faucet Spout Rigid/Swing, ADA Compliant Yes, Drain Type None, Mounting Type Deck, Spout Length 3-1/2 In., Valve Type Metering, Finish Chrome Plated, Flow Outlet Type Aerated, Replacement Cartridge Mfr. No. 671-XJKABNF

Restrictions and Compliance

This product has been certified by a third party to be compliant with the “Safe Drinking Water Act” requirements for low lead in potable (human consumption - drinking and cooking) and non-potable water applications (non-human consumption).

Reviews