Metering Bathroom Faucet Rigid/Swing Spout, Chrome Plated, 2 Holes, Push Button Handle

CHICAGO FAUCETS| Zoro #: G1258117| Mfr #: 895-665ABCP

$295.00 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Drain Type: None
Connection:
Temp. Control: Yes
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1258117 Mfr #: 895-665ABCP
Drain Type: NoneConnection:
Temp. Control: YesADA Compliant: Yes
Item: Bathroom FaucetFaucet Operation: Metering
Flow Outlet Type: AeratedNumber of Handles: 2
Spout Length: 3-1/2"Includes:
Residential / Commercial: CommercialBody Material: Low Lead Cast Brass
Valve Type: MeteringFinish: Chrome Plated
Manufacturers Warranty Length: Lifetime Limited Faucet Warranty, 5 yr. Limited Cartridge Warranty, 1 yr. Limited Finish WarrantyFlow Rate:
Handle Type: Push ButtonMounting Type: Deck
Number of Holes: 2Replacement Cartridge: Mfr. No. 671-XJKABNF
Faucet Spout: Rigid/SwingStandards: ASME A112.18.1M; CSA B125.1
Mounting Hole Center to Center: 4"Country of Origin (subject to change): United States

Description

Gooseneck Bathroom Faucet, Faucet Operation Metering, Number of Handles 2, Handle Type Push Button, Connection 1/2 In. Male NPSM, 2.2 gpm Flow Rate, Number of Holes 2, Mounting Hole Center to Center 4 In., Body Material Low Lead, Faucet Spout Rigid/Swing, ADA Compliant Yes, Drain Type None, Mounting Type Deck, Spout Length 3-1/2 In., Valve Type Metering, Finish Chrome Plated, Flow Outlet Type Aerated, Replacement Cartridge Mfr. No. 671-XJKABNF

Restrictions and Compliance

This product has been certified by a third party to be compliant with the “Safe Drinking Water Act” requirements for low lead in potable (human consumption - drinking and cooking) and non-potable water applications (non-human consumption).

Reviews