BEAT THE HEAT 20% OFF SELECT CATEGORIESENTER CODE: SUMMERHEATJune 18–25SEE DETAILS

Rigid Gooseneck Bathroom Faucet, Chrome Plated, 1 Hole

CHICAGO FAUCETS| Zoro #: G0787105| Mfr #: 116.203.AB.1

$439.38 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Faucet Spout: RigidAmps: 2.00AVoltage: 6VDC
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0787105 Mfr #: 116.203.AB.1
Faucet Spout: RigidAmps: 2.00A
Voltage: 6VDCMounting Type: Deck
Finish: Chrome PlatedSpout Length: 5-3/8"
Includes: Free Spinning Flexible Braided Stainless Steel Supply, Hose with Filter Screen, Inlet Supply Check Valve, Includes Optional 2.2 gpm (8.3 L/min) Pressure, Compensating Aerator Insert, 6 Volt Lithium CRP2 BatteryFaucet Operation: Sensor
Power Source: BatterySensor Range: 3" to 13"
Temp. Control: NoFlow Rate: 1.00 gpm
Residential / Commercial: CommercialFlow Outlet Type: Laminar
Number of Handles: 0Item: Bathroom Faucet
Handle Type: SensorStandards: ASME A112.18.1M; CSA B125.1
Mounting Hole Center to Center: Single HoleADA Compliant: Yes
Number of Holes: 1Drain Type: None
Valve Type: MeteringBody Material: Low Lead Cast Brass
Manufacturers Warranty Length: 5 yr. Limited Mechanicals Warranty, 3 yr. Limited Electronics and Solenoid Warranty, 1 yr. Limited Finish WarrantyConnection: 3/8" Female Compression
Country of Origin (subject to change): United States

Description

Bathroom Faucet, Faucet Operation Sensor, Number of Handles 0, Faucet Handle Type None, Connection 3/8 In. Female Compression, .50 gpm Flow Rate, Number of Holes 1, Mounting Hole Center to Center Single Hole, Body Material Low Lead Cast Brass, Faucet Spout Shape Gooseneck, ADA Compliant Yes, Drain Type None, Mounting Type - Faucet Surface, Power Source 6V Lithium CRP2, Voltage 6VDC, 2.00A Amps, Spout Length 5-3/8 In., Sensor Range 3 In. to 13 In., Valve Type Metering, Faucet Finish Chrome

Restrictions and Compliance

*3: Hazardous material
This product has been certified by a third party to be compliant with the “Safe Drinking Water Act” requirements for low lead in potable (human consumption - drinking and cooking) and non-potable water applications (non-human consumption).

Reviews