KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Rigid Gooseneck Bathroom Faucet, Chrome Plated, 1 Hole

CHICAGO FAUCETS| Zoro #: G2283757| Mfr #: 116.213.AB.1

$479.99 /ea

This item ships free. Details.Standard ground shipping.
Details:
Mounting Type: Deck
Voltage: 6VDC
Drain Type: None
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2283757 Mfr #: 116.213.AB.1
Mounting Type: DeckVoltage: 6VDC
Drain Type: NoneConnection: 3/8" Female Compression
Temp. Control: YesADA Compliant: Yes
Item: Bathroom FaucetFaucet Operation: Sensor
Flow Outlet Type: LaminarPower Source: Lithium Battery
Number of Handles: 0Spout Length: 5-3/8"
Sensor Range: 3" to 13"Includes: Free Spinning Flexible Braided Stainless Steel Supply, Hose with Filter Screen, Inlet Supply Check Valve, Includes Optional 2.2 gpm (8.3 L/min) Pressure, Compensating Aerator Insert, 6 Volt Lithium CRP2 Battery
Residential / Commercial: CommercialBody Material: Low Lead Cast Brass
Valve Type: MeteringFinish: Chrome Plated
Manufacturers Warranty Length: 5 yr. Limited Mechanicals Warranty, 3 yr. Limited Electronics and Solenoid Warranty, 1 yr. Limited Finish WarrantyFlow Rate:
Handle Type: SensorStandards: ASME A112.18.1M; CSA B125.1
Number of Holes: 1Replacement Cartridge: Yes
Faucet Spout: RigidMounting Hole Center to Center: 4"
Country of Origin (subject to change): United States

Description

Gooseneck Bathroom Faucet, Faucet Operation Sensor, Handle Type Sensor, Connection 3/8 In. Female Compression, 0.5 gpm Flow Rate, Number of Holes 1, Body Material Cast Brass, Faucet Spout Rigid, ADA Compliant Yes, Drain Type None, Mounting Type Deck, Power Source Battery, Voltage 6V, Spout Length 5-3/8 In., Sensor Range 3 In. to 13 In., Valve Type Metering, Finish Chrome Plated, Flow Outlet Type Laminar

Restrictions and Compliance

*3: Hazardous material
This product has been certified by a third party to be compliant with the “Safe Drinking Water Act” requirements for low lead in potable (human consumption - drinking and cooking) and non-potable water applications (non-human consumption).

Reviews