Save 20% on the Best Brands! We’re here to help! Call (855) 289-9676
0 Cart

Manual Gooseneck Laboratory Faucet, 1 Hole, Cross Handle, ADA

  • Zoro #: G5069364
  • Mfr #: 869-BPVC

$270.26

Details
  • Flow Outlet Type: Full Flow with Barbed Nozzle
  • Spout Length: 6"
  • Compliance: ASME A112.18.1/CSA B125.1 ADA ANSI/ICC A117.1
See full product details
This item ships free. Details.
Standard ground shipping.
  • and get 15% off your first order

Get 15% off your first order when you sign up for Zmail.

Chicago Faucets #869-BPVC Specifications

  • Zoro #: G5069364
  • Mfr #: 869-BPVC
Flow Outlet Type: Full Flow with Barbed Nozzle Spout Length: 6"
Compliance: ASME A112.18.1/CSA B125.1 ADA ANSI/ICC A117.1 Material: PVC
Handle Type: Cross Number of Handles: 1
Finish: PVC Faucet Operation: Manual
Number of Holes: 1 Body Material: PVC
Mounting Hole Center to Center: Single Hole Manufacturers Warranty Length: 1 yr. Finish and 5 yr. on Cartridge
Connection: 3/8" FNPT Overall Height: 13-7/8"
ADA Compliant: No Flow Outlet Type (Faucet): Nozzle
Item: Laboratory Faucet Flow Rate: 1.00 gpm
Mounting Type: Deck Valve Type: Compression
Height: 13-7/8" Standards: ASME A112.18.1/CSA B125.1 ADA ANSI/ICC A117.1
Country of Origin (subject to change): United States

Description

For the top brands in kitchen faucets, we have everything you're looking for, including American Standard, Chicago Faucets, Elkay and more. Chicago Faucets Laboratory Faucet include characteristics like: Number Of Holes: 1, Finish: PVC, Material: PVC.

Reviews of Chicago Faucets #869-BPVC