Save 20% on the Best Brands! We’re here to help! Call (855) 289-9676
0 Cart

Rigid/Swing Gooseneck Pure Water Laboratory Faucet, Chrome Plated, 1 Hole, Cross Handle

  • Zoro #: G5069391
  • Mfr #: 969-CTF

$199.98

Details
  • Flow Outlet Type: Full Flow with Barbed Nozzle
  • Spout Length: 5-1/4"
  • Compliance: ASME A112.18.1/CSA B125.1 ADA ANSI/ICC A117.1
See full product details
This item ships free. Details.
Standard ground shipping.
  • and get 15% off your first order

Get 15% off your first order when you sign up for Zmail.

Chicago Faucets #969-CTF Specifications

  • Zoro #: G5069391
  • Mfr #: 969-CTF
Flow Outlet Type: Full Flow with Barbed Nozzle Spout Length: 5-1/4"
Compliance: ASME A112.18.1/CSA B125.1 ADA ANSI/ICC A117.1 Faucet Spout: Rigid/Swing
Material: Brass with Tin Lining Handle Type: Cross
Number of Handles: 1 Finish: Chrome Plated
Faucet Operation: Manual Number of Holes: 1
Body Material: Brass Mounting Hole Center to Center: Single Hole
Manufacturers Warranty Length: 1 yr. Finish and 5 yr. on Cartridge Connection: 1/4" MNPT
Overall Height: 13" ADA Compliant: No
Flow Outlet Type (Faucet): Nozzle Item: Laboratory Faucet
Faucet Finish: Chrome Flow Rate: 1.00 gpm
Mounting Type: Deck Valve Type: Self-Closing
Height: 13" Standards: ASME A112.18.1/CSA B125.1 ADA ANSI/ICC A117.1
Country of Origin (subject to change): United States

Description

Our kitchen faucet selection includes the latest designs in chrome, stainless steel, oil-rubbed bronze and other finishes for the home or office kitchen. Here is some additional information about Chicago Faucets Laboratory Faucet. Number Of Holes: 1, Finish: Chrome Plated, Material: Brass with Tin Lining.

Reviews of Chicago Faucets #969-CTF