Save 20% on 10 of Our Very Best Brands! We’re here to help! Call (855) 289-9676
0 Cart

Hot And Cold Water Metering Sink Faucet, 0.25 GPC

  • Zoro #: G0599588
  • Mfr #: 802-665ABCP

$204.14

Details
  • Mounting Type: Deck
  • ADA Compliant: Yes
  • Item: Bathroom Faucet
See full product details
This item ships free.
Shipping & Returns
  • and get 15% off your first order

Get 15% off your first order when you sign up for Zmail.

Chicago Faucets #802-665ABCP Specifications

  • Zoro #: G0599588
  • Mfr #: 802-665ABCP
Mounting Type: Deck ADA Compliant: Yes
Item: Bathroom Faucet Finish: Chrome plated
Handle Type: Push Faucet Operation: Metering
Flow Rate: 2.2 gpm Mounting Hole Center to Center: 4"
Flow Outlet Type: Aerator Country of Origin (subject to change): United States

Description

  • 4" fixed centers
  • Vandal proof handles
  • Adjustable cycle time closure
  • Includes coupling nut for 3/8" or 1/2" flexible riser
  • 4" center to center integral cast brass spout
  • 2.2 GPM pressure compensating Softflo aerator

Restrictions and Compliance

This product has been certified by a third party to be compliant with the “Safe Drinking Water Act” requirements for low lead in potable (human consumption - drinking and cooking) and non-potable water applications (non-human consumption).

Reviews of Chicago Faucets #802-665ABCP