Swing Kitchen Faucet, Chrome, 2 Holes

CHICAGO FAUCETS| Zoro #: G1412223| Mfr #: 895-L12ABCP

$198.03 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Spout Length: 12"
Faucet Spout: Swing
Manufacturers Warranty Length: Lifetime Limited Faucet Warranty, 1 yr. Limited Finish Warranty, 5 yr. Limited Cartridge Warranty
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1412223 Mfr #: 895-L12ABCP
Spout Length: 12"Faucet Spout: Swing
Manufacturers Warranty Length: Lifetime Limited Faucet Warranty, 1 yr. Limited Finish Warranty, 5 yr. Limited Cartridge WarrantyFaucet Operation: Manual
Body Material: Cast BrassADA Compliant: Yes
Number of Holes: 2Mounting Hole Center to Center: 4"
Valve Type: Standards: ASME A112.18.1M, CSA B125.1
Connection: Flow Rate: 2.20 gpm
Flow Outlet Type: AeratedNumber of Handles: 2
Finish: ChromeItem: Kitchen Faucet
Replacement Cartridge: 1-099XTJKABNF / 1-100XTJKABNFMounting: Deck
Handle Type: LeverCountry of Origin (subject to change): United States

Description

Kitchen Faucet, Faucet Operation Manual, Number of Handles 2, Handle Type Lever, Flow Rate 2.2 gpm, Number of Holes 2, Mounting Hole Center to Center 4 In., Body Material Cast Brass, Faucet Spout Swing, ADA Compliant Yes, Mounting Deck, 1/2 In. NPSM Male Connection, Spout Length 12 In., Valve Type Quaturn(TM), Finish Chrome, Flow Outlet Type Aerated, Replacement Cartridge 1-099XTJKABNF / 1-100XTJKABNF

Restrictions and Compliance

*4 : THIS ITEM HAS BEEN RESTRICTED FROM SALE IN THE FOLLOWING STATES : CA
This product has been certified by a third party to be compliant with the “Safe Drinking Water Act” requirements for low lead in potable (human consumption - drinking and cooking) and non-potable water applications (non-human consumption).

Reviews