KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Rigid/Swing Kitchen Faucet, Chrome, 2 Holes, Wrist Blade Handle

CHICAGO FAUCETS| Zoro #: G2378844| Mfr #: 895-317ABCP

$149.78 /ea

This item ships free. Details.Standard ground shipping.
Details:
Faucet Operation: Manual
Finish: Chrome
Includes: Mounting hardware
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2378844 Mfr #: 895-317ABCP
Faucet Operation: ManualFinish: Chrome
Includes: Mounting hardwareADA Compliant: Yes
Valve Type: Mounting: Deck
Number of Handles: 2Handle Type: Wrist Blade
Faucet Spout: Rigid/SwingMounting Hole Center to Center: 4"
Number of Holes: 2Body Material: Cast Brass
Standards: ADA, CSA, ASME/ANSI, NSF61, California Lead Law, AB1953Spout Length: 3-1/2"
Flow Rate: 2.20 gpmManufacturers Warranty Length: Lifetime Warranty Metal Cast, Forged, Stamped of Formed Portion, 1 yr. Limited Finish warranty, 5 yr. Limited Cartridge Warranty
Flow Outlet Type: AeratedItem: Kitchen Faucet
Connection: Country of Origin (subject to change): United States

Description

Kitchen Faucet, Faucet Operation Manual, Number of Handles 2, Handle Type Wrist Blade, Flow Rate 2.2 gpm, Number of Holes 2, Mounting Hole Center to Center 4 In., Body Material Cast Brass, Faucet Spout Rigid/Swing, ADA Compliant Yes, Mounting Deck, 1/2 In. NPSM Connection, Spout Length 3-1/2 In., Valve Type Quaturn(TM), Finish Chrome, Flow Outlet Type Aerated, Includes Mounting Hardware

Restrictions and Compliance

*1 : California Proposition 65 : This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.
*2 : California Proposition 65 : This product contains a chemical known to the State of California to cause cancer.
*4 : THIS ITEM HAS BEEN RESTRICTED FROM SALE IN THE FOLLOWING STATES : CA
This product has been certified by a third party to be compliant with the “Safe Drinking Water Act” requirements for low lead in potable (human consumption - drinking and cooking) and non-potable water applications (non-human consumption).

Reviews