Rigid/Swing Kitchen Faucet, Chrome, 1 Hole, Lever Handle

CHICAGO FAUCETS| Zoro #: G0823487| Mfr #: 50-ABCP

$233.00 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Spout Length: 5-1/4"
Faucet Spout: Rigid/Swing
Manufacturers Warranty Length: Lifetime Faucet, 5 yr. Cartrige, 1 yr. Finish
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0823487 Mfr #: 50-ABCP
Spout Length: 5-1/4"Faucet Spout: Rigid/Swing
Manufacturers Warranty Length: Lifetime Faucet, 5 yr. Cartrige, 1 yr. FinishFaucet Operation: Manual
Body Material: Cast BrassADA Compliant: Yes
Number of Holes: 1Mounting Hole Center to Center: Single Hole
Valve Type: Standards: ADA, CSA(AB1953), CSA B125, ASME, NSF64
Connection: 3/8" CompressionFlow Rate: 2.20 gpm
Flow Outlet Type: AeratedNumber of Handles: 2
Finish: ChromeItem: Kitchen Faucet
Replacement Cartridge: Grainger SKU's 5UTV6, 5UTV7Mounting: 1-Hole
Handle Type: LeverCountry of Origin (subject to change): United States

Description

Kitchen Faucet, Faucet Operation Manual, Number of Handles 2, Handle Type Lever, Flow Rate 2.2 gpm, Number of Holes 1, Body Material Cast Brass, Faucet Spout Rigid/Swing, ADA Compliant Yes, Mounting 1-Hole, 3/8 In. Compression Connection, Spout Length 5-1/4 In., Valve Type Quarterturn, Finish Chrome, Flow Outlet Type Aerated, Replacement Cartridge SKU's 5UTV6, G1276231, Manufacturers Warranty Length Lifetime Faucet, 5 yr. Cartrige, 1 yr. Finish

Restrictions and Compliance

*4 : THIS ITEM HAS BEEN RESTRICTED FROM SALE IN THE FOLLOWING STATES : CA
This product has been certified by a third party to be compliant with the “Safe Drinking Water Act” requirements for low lead in potable (human consumption - drinking and cooking) and non-potable water applications (non-human consumption).

Reviews