KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Rigid/Swing Kitchen Faucet, Chrome, 3 Holes, Wrist Blade Handle

CHICAGO FAUCETS| Zoro #: G0969814| Mfr #: 786-E3ABCP

$221.71 /ea

This item ships free. Details.Standard ground shipping.
Details:
ADA Compliant: Yes
Mounting Hole Center to Center: 8"
Manufacturers Warranty Length: Lifetime Warranty Metal Cast, Forged, Stamped of Formed Portion, 1 yr. Limited Finish warranty, 5 yr. Limited Cartridge Warranty
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0969814 Mfr #: 786-E3ABCP
ADA Compliant: YesMounting Hole Center to Center: 8"
Manufacturers Warranty Length: Lifetime Warranty Metal Cast, Forged, Stamped of Formed Portion, 1 yr. Limited Finish warranty, 5 yr. Limited Cartridge WarrantyFinish: Chrome
Mounting: DeckItem: Kitchen Faucet
Spout Length: 5-1/4"Handle Type: Wrist Blade
Number of Holes: 3Body Material: Cast Brass
Number of Handles: 2Flow Outlet Type: Aerated
Connection: Valve Type:
Flow Rate: 2.20 gpmStandards: ADA, CSA, ASME/ANSI, NSF61, California Lead Law, AB1953
Faucet Spout: Rigid/SwingFaucet Operation: Manual
Country of Origin (subject to change): United States

Description

Kitchen Faucet, Faucet Operation Manual, Number of Handles 2, Handle Type Wrist Blade, Flow Rate 2.2 gpm, Number of Holes 3, Mounting Hole Center to Center 8 In., Body Material Cast Brass, Faucet Spout Rigid/Swing, ADA Compliant Yes, Mounting Deck, 1/2 In. NPSM Connection, Spout Length 5-1/4 In., Valve Type Quarterturn, Finish Chrome, Flow Outlet Type Aerated

Restrictions and Compliance

*1 : California Proposition 65 : This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.
*2 : California Proposition 65 : This product contains a chemical known to the State of California to cause cancer.
*4 : THIS ITEM HAS BEEN RESTRICTED FROM SALE IN THE FOLLOWING STATES : CA
This product has been certified by a third party to be compliant with the “Safe Drinking Water Act” requirements for low lead in potable (human consumption - drinking and cooking) and non-potable water applications (non-human consumption).

Reviews