Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Manual 8" Mount, Commercial 3 Hole Low Arc Bathroom Faucet

  • Zoro #: G0507814
  • Mfr #: 404-V665ABCP

$282.67

  • Handle Type: Push Button
  • Spout Length: 5"
  • Mounting Type - Faucet: Deck
See full product details
  • This item ships free.
  • Shipping & Returns
  • Sign up for Zmail and get 10% off your first order

Chicago Faucets #404-V665ABCP Specifications

  • Zoro #: G0507814
  • Mfr #: 404-V665ABCP
Handle Type: Push Button Spout Length: 5"
Mounting Type - Faucet: Deck Faucet Type: Bathroom Sink Faucet
Valve Type: Metering ADA Compliant: Yes
Faucet Finish: Chrome Flow Outlet Type (Faucet): Aerated
Faucet Operation: Manual Body Material: Low Lead Cast Brass
Temp. Control: Yes Manufacturers Warranty Length: Lifetime Warranty Metal Cast, Forged, Stamped of Formed Portion, 1 yr. Limited Finish warranty, 5 yr. Limited Cartridge Warranty
Residential / Commercial: Commercial Commercial / Residential: Commercial
Height: 2-7/8" Faucet Spout: Integral Cast
Flow Outlet Type - Faucet: Aerated Standards: AB1953, ASME A112.18.1/CSA B125.1, NSF 61/9, ANSI A117.1, NSF 372
Connection: 1/2" MNPS Flow Outlet Type: Vandal Proof Aerator
Faucet Handle Type: Metering Flow Rate: 2.2 gpm
ADA Compliance: Yes Battery Charger CEC Compliant: CEC Compliant
Number of Handles: 2 Finish: Polished chrome
Item: Low Arc Bathroom Faucet Connection Size: 1/2" Male NPSM
Ligature Resistant: No Vandal Resistant Features: Vandal Resistant Handles
Mounting Type: Deck Mount CEC Compliant: CEC Compliant
Mounting Hole Center to Center: 8" Drain Type: None
Replacement Cartridge: Mfr. No. 671-XJKABNF Faucet Spout Shape: Low Arc
Number of Holes: 3 Includes: Mounting hardware
Features: Mounting Hardware Included Replacement Cartridge Mfr. Model Number: 671-XJKABNF
Faucet Activation: Manual Water Inlet Connection Size: 1/2"
Faucet Handle Material: Metal Temperature Control: No
Faucet Body Material: Cast Brass Series: 404
Valve Type - Faucets: Hot/Cold Cartridge Max. Installation Surface Thickness: 1-3/8"
Spout Height: 2-7/8" Max. Mounting Hole Center Distance: 8"
Spout Reach: 5-1/8" Water Inlet Connection Type: Male NPSM
Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

3-hole 8" centerset metering bathroom faucet has 1-3/4" vandal-proof MVP push handles and 2.2 gpm pressure compensated Softflo aerator. It features an adjustable cycle time closure cartridge and a 1/2" NPSM supply inlet with coupling nut for 3/8" or 1/2" flexible riser. 5" center to center integral cast brass spout. Lifetime limited/1-year limited finish/5-year limited cartridge warranty. Polished chrome finish. ADA compliant.

Restrictions and Compliance

This product has been certified by a third party to be compliant with the “Safe Drinking Water Act” requirements for low lead in potable (human consumption - drinking and cooking) and non-potable water applications (non-human consumption).

Reviews of Chicago Faucets #404-V665ABCP