Chicago Faucet

Manual 4" Mount, Bathroom Faucet, Chrome plated

Chicago Faucet Manual 4" Mount,  Bathroom Faucet,  Chrome plated 895-317VPAABCP
Hover or click to zoom Tap to zoom
Key Features
  • Faucet Operation: Manual
  • Mounting Hole Center to Center: 4"
  • Mounting Type: Deck
  • ADA Compliant: Yes
  • Finish: Chrome plated
  • Handle Type: Wristblade
  • Flow Rate: 2.2 gpm
  • Flow Outlet Type: Vandal Proof Aerator
See full product details
$262.63

Sign in for Free Shipping Over $50
Sign in for Free Shipping on $50+ Orders
No-Hassle, 30-Day Returns
30-Day Returns
125 U.S.-Based Customer Service Agents
125 U.S.-Based Customer Service Agents

Chicago Faucet #895-317VPAABCP Specifications

  • Faucet Operation: Manual
  • Mounting Hole Center to Center: 4"
  • Mounting Type: Deck
  • ADA Compliant: Yes
  • Finish: Chrome plated
  • Handle Type: Wristblade
  • Flow Rate: 2.2 gpm
  • Flow Outlet Type: Vandal Proof Aerator
  • Ligature Resistant: No
  • Item: Bathroom Faucet
  • CEC Compliant: Non CEC Compliant
  • Includes: *
  • Country of Origin (subject to change): United States

Description

Item Bathroom Faucet

Restrictions and Compliance

  • This item has been restricted from sale in the following states: CA
  • This product has been certified by a third party to be compliant with the “Safe Drinking Water Act” requirements for low lead in potable (human consumption - drinking and cooking) and non-potable water applications (non-human consumption).

Reviews of Chicago Faucet #895-317VPAABCP

3 Reasons You Can Count On Us

  • Supplies for every job.

    9 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    3 million products ship in 2 days or less.

  • Stretch your budget further.

    Everyday low prices on the brands you love.