Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Manual 8" Mount, 1 Hole Single Lever Hot And Cold Water

  • Zoro #: G0598949
  • Mfr #: 2301-8ABCP
$410.09
  • Flow Rate: 2.2 gpm
  • Item: Single Lever Hot And Cold Water
  • Faucet Operation: Manual
See full product details
This item ships free.

Chicago Faucets #2301-8ABCP Specifications

  • Zoro #: G0598949
  • Mfr #: 2301-8ABCP
Flow Rate: 2.2 gpm Item: Single Lever Hot And Cold Water
Faucet Operation: Manual Number of Handles: 1
Flow Outlet Type: Aerator Number of Holes: 1
ADA Compliant: Yes Mounting Hole Center to Center: 8"
Handle Type: Lever Finish: Chrome plated
Mounting Type: Deck Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Item Single Lever Hot And Cold Water

Restrictions and Compliance

This item has been restricted from sale in the following states: CA
This product has been certified by a third party to be compliant with the “Safe Drinking Water Act” requirements for low lead in potable (human consumption - drinking and cooking) and non-potable water applications (non-human consumption).

Reviews of Chicago Faucets #2301-8ABCP