Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Manual 8" Mount, Concealed Hot And Cold Water Sink Faucet

  • Zoro #: G0599168
  • Mfr #: 404-950ABCP
$264.67
  • Flow Rate: 2.2 gpm
  • Item: Concealed Hot And Cold Water Sink Faucet
  • Flow Outlet Type: Aerator
See full product details
This item ships free.

Chicago Faucets #404-950ABCP Specifications

  • Zoro #: G0599168
  • Mfr #: 404-950ABCP
Flow Rate: 2.2 gpm Item: Concealed Hot And Cold Water Sink Faucet
Flow Outlet Type: Aerator Faucet Operation: Manual
Mounting Hole Center to Center: 8" Handle Type: 3-Wing Canopy
Finish: Chrome plated Mounting Type: Deck
Material: Cast Brass Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Item Concealed Hot And Cold Water Sink Faucet

Restrictions and Compliance

This item has been restricted from sale in the following states: CA
This product has been certified by a third party to be compliant with the “Safe Drinking Water Act” requirements for low lead in potable (human consumption - drinking and cooking) and non-potable water applications (non-human consumption).

Reviews of Chicago Faucets #404-950ABCP