Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Manual, Single Hole Mount, 1 Hole Kitchen Faucet

  • Zoro #: G6197301
  • Mfr #: 431-ABCP
$119.99
  • Green Environmental Attribute: Faucet Flow Rate 1.5 gpm Or Less
  • Faucet Operation: Manual
  • Item: Kitchen Faucet
See full product details
This item ships free.

Chicago Faucets #431-ABCP Specifications

  • Zoro #: G6197301
  • Mfr #: 431-ABCP
Green Environmental Attribute: Faucet Flow Rate 1.5 gpm Or Less Faucet Operation: Manual
Item: Kitchen Faucet Spout Length: 9 in
Finish: Chrome Standards: ASME A112.18.1/CSA B125.1, California Health and Safety Code 116875, NSF/ANSI 372 Low Lead Content Certified to NSF/ANSI 61, Vermont Bill
Body Material: Cast Brass Number of Holes: 1
Number of Handles: 1 ADA Compliant: Yes
Connection: 1/2" MNPS Manufacturers Warranty Length: Lifetime Limited Faucet Warranty, 5 yr Limited Cartridge Warranty, 1 yr Limited Finish Warranty
Mounting: Deck Flow Rate: 1.5 gpm
Replacement Cartridge: Mfr. No. 430-XJKABNF Compliance: ASME A112.18.1/CSA B125.1, California Health and Safety Code 116875, Vermont Bill, NSF/ANSI 372 Low Lead Content Certified to NSF/ANSI 61
Mounting Hole Center to Center: Single Hole Handle Type: Lever
Valve Type: Ceramic Flow Outlet Type - Faucet: Aerated
Faucet Finish: Chrome Plated Mounting Type - Faucet: Deck
Replacement Cartridge Mfr. Model Number: Mfr. No. 430-XJKABNF Country of Origin (subject to change): Taiwan, Province of China
Feedback Help us improve our product information

Description

Item Kitchen Faucet

Restrictions and Compliance

This product has been certified by a third party to be compliant with the “Safe Drinking Water Act” requirements for low lead in potable (human consumption - drinking and cooking) and non-potable water applications (non-human consumption).

Reviews of Chicago Faucets #431-ABCP