Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Metering 4" Mount, 2 Hole Hot And Cold Water Metering Sink Faucet

  • Zoro #: G0599606
  • Mfr #: 802-VE2805-665ABCP
$209.79
  • Body Material: Brass
  • Finish: Chrome plated
  • Item: Hot And Cold Water Metering Sink Faucet
See full product details
This item ships free.

Chicago Faucets #802-VE2805-665ABCP Specifications

  • Zoro #: G0599606
  • Mfr #: 802-VE2805-665ABCP
Body Material: Brass Finish: Chrome plated
Item: Hot And Cold Water Metering Sink Faucet Faucet Operation: Metering
Number of Holes: 2 Mounting Hole Center to Center: 4"
Valve Type: Metering Mounting Type - Faucet: Deck
Flow Outlet Type - Faucet: Spray Flow Rate: 2.2 gpm
Flow Outlet Type (Faucet): Spray ADA Compliant: Yes
Connection: 1/2" MNPS Number of Handles: 2
Handle Type: Push Mounting Type: Deck
Flow Outlet Type: Non Aerating Spray Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Item Hot And Cold Water Metering Sink Faucet

Restrictions and Compliance

This product has been certified by a third party to be compliant with the “Safe Drinking Water Act” requirements for low lead in potable (human consumption - drinking and cooking) and non-potable water applications (non-human consumption).

Reviews of Chicago Faucets #802-VE2805-665ABCP