KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Metering Cartridge, SS, NP Brass, PL, Rubber

CHICAGO FAUCETS| Zoro #: G2239203| Mfr #: 671-XJKABNF

$34.10 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Item: Metering Cartridge
For Use With: Handle Model Numbers 665 and 669
Connection:
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2239203 Mfr #: 671-XJKABNF
Item: Metering CartridgeFor Use With: Handle Model Numbers 665 and 669
Connection: Sub-Category: Stems and Cartridges
Country of Origin (subject to change): United States

Description

Metering Cartridge, For Use With Handle Model Numbers 665 and 669, Connection 1/2 In. Male NPSM

Restrictions and Compliance

This product has been certified by a third party to be compliant with the “Safe Drinking Water Act” requirements for low lead in potable (human consumption - drinking and cooking) and non-potable water applications (non-human consumption).

Reviews