Chicago Faucet
Manual 3-3/8" Mount, Service Sink Faucet, Rough Chrome Plated
Mfr # 305-LEARCF
Zoro # G1129661
Free Shipping & Returns
$133.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Faucet Operation Manual
- Mounting Hole Center to Center 3-3/8"
- Mounting Type Wall
- ADA Compliant Yes
- Finish Rough Chrome Plated
Explore More Products
- CHICAGO FAUCET Dual-Handle 4" Mount, Bathroom Faucet, Chrome plated 802-E34-317ABCP
- CHICAGO FAUCET Manual 4" Mount, Bar/Pantry Faucet, Chrome plated 895-E2805-5ABCP
- CHICAGO FAUCET Manual 4" Mount, Hot And Cold Water Sink Faucet, Chrome plated 802-VE2805-317ABCP
- CHICAGO FAUCET Single Hole Mount, 1 Hole Hot And Cold Water Mixing Faucet, Chrome plated 930-GN8BVB317XKCP
- CHICAGO FAUCET Manual Single Hole Mount, 1 Hole Low Arc Bathroom Faucet, Chrome plated 700-E70HOTABCP
- CHICAGO FAUCET Manual Single Hole Mount, 1 Hole Low Arc Bathroom Faucet, Chrome plated 700-COLDABCP
- CHICAGO FAUCET Lever Handle, 3 3/4" 374-PLPRJKCP
- CHICAGO FAUCET Manual Single Hole Mount, 1 Hole Hot And Cold Water Mixing Sink Faucet, Chrome plated 50-VPAABCP
- CHICAGO FAUCET Manual 8" Mount, Concealed Hot And Cold Water Sink, Chrome plated 1888-E35ABCP
- DELTA 4-hole 8-16" installation Hole Deck-Mount with Diverter Tub Filler Faucet, Champagne Bronze T4759-CZ
- AMERICAN STANDARD Dual Handle 4" Mount, 3 Hole Bathroom Faucet, Polished chrome 7500174.002
- Chicago Faucet Bathroom Sink Faucets