KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Sill Faucet, Tee, 1/2" FNPT, 1, Cast Brass

CHICAGO FAUCETS| Zoro #: G0887433| Mfr #: 293-CP

$61.00 /ea

This item ships free. Details.Standard ground shipping.
Details:
Number of Holes: 1
Mounting Type: Wall
Faucet Spout: Rigid
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0887433 Mfr #: 293-CP
Number of Holes: 1Mounting Type: Wall
Faucet Spout: RigidConnection: 1/2" FNPT
Includes: 3/4" Hose OutletFinish: Polished chrome
Number of Handles: 1Replacement Cartridge: Mfr. No. 217-XTLHJKNF
ADA Compliant: NoManufacturers Warranty Length: Limited Lifetime
Valve Type: CompressionMounting Hole Center to Center: Single Hole
Handle Type: TeeSpout Length: 1-7/8"
Item: Sill FaucetMaterial: Cast Brass
Flow Rate: Country of Origin (subject to change): United States

Description

Sill Faucet, One Handle, Handle Type Tee, Material of Construction Cast Brass, Faucet Finish Polished Chrome, Spout 1 7/8 In., Spout Standard, Number of Holes 1, Wall Mounting, Connection 1/2 (F)NPT In., Flow Rate 7.0 GPM, Replacement Cartridge G1062047, Cartridge Slow Compression, Includes 3/4 In Hose Outlet

Reviews