PROJECTS IN BLOOM! 20% OFF SELECT CATEGORIESENTER CODE: SPRINGAPR. 23–30SEE DETAILS & CATEGORIES

Thermostatic/Pressure Balancing Valve

CHICAGO FAUCETS| Zoro #: G1160677| Mfr #: 2500-VOCCP

$410.27 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Material of Construction: BrassIncludes: Mounting hardwareConnection (In.): 1/2 FNPT
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1160677 Mfr #: 2500-VOCCP
Material of Construction: BrassIncludes: Mounting hardware
Connection (In.): 1/2 FNPTItem: Thermostatic/ Pressure Balancing Valve
Handle Type: Single LeverType:
Country of Origin (subject to change): United States

Description

Thermostatic/ Pressure Balancing Valve, Material of Construction Brass, Finish Chrome, For Use With Chicago Faucet Tub And Showers, Includes Mounting Hardware

Restrictions and Compliance

*1 : California Proposition 65 : This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.
*2 : California Proposition 65 : This product contains a chemical known to the State of California to cause cancer.

Reviews