Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Wrist Blade Handle, Hot Index

  • Zoro #: G0513694
  • Mfr #: 317-HOTJKCP

$42.58

  • Material: Zinc Die Cast
  • Item: Hot Wrist Blade Handle
  • Finish: Chrome
See full product details
  • Orders over $50 ship free.
  • Shipping & Returns
  • Sign up for Zmail and get 10% off your first order

Chicago Faucets #317-HOTJKCP Specifications

  • Zoro #: G0513694
  • Mfr #: 317-HOTJKCP
Material: Zinc Die Cast Item: Hot Wrist Blade Handle
Finish: Chrome Length (In.): 4
Size: 4" For Use With: Chicago Faucets
Material of Construction: Zinc Die Cast Country of Origin (subject to change): China
Feedback Help us improve our product information

Description

Hot Wrist Blade Handle, For Use With Chicago Faucets, Material Zinc Die Cast, Finish Chrome

Restrictions and Compliance

WARNING : Cancer and Reproductive Harm - www.P65Warnings.ca.gov

Reviews of Chicago Faucets #317-HOTJKCP