PROJECTS IN BLOOM! 20% OFF SELECT CATEGORIESENTER CODE: SPRINGAPR. 23–30SEE DETAILS & CATEGORIES

Wrist Blade Handle, Plain Index

CHICAGO FAUCETS| Zoro #: G1811284| Mfr #: 317-PLJKCP

$25.37 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Material: Zinc Die CastFor Use With: Chicago FaucetsItem: Wrist Blade Handle
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1811284 Mfr #: 317-PLJKCP
Material: Zinc Die CastFor Use With: Chicago Faucets
Item: Wrist Blade HandleSize: 4"
Finish: ChromeCountry of Origin (subject to change): China

Description

Wrist Blade Handle, Material Zinc Die Cast, For Use With Chicago Faucets, Finish Chrome Plated, Size 4 In.

Restrictions and Compliance

*1 : California Proposition 65 : This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.
*2 : California Proposition 65 : This product contains a chemical known to the State of California to cause cancer.

Reviews