Shop Alternate Products
This Product is Discontinued
Chicago Hardware
Turnbuckle, Eye & Eye, Aluminum, 5/16-18 In (Discontinued)
Mfr # 05117 0
Zoro # G3628606
This Product is Discontinued
Key Features
- Material 1010 Steel Eyes/Hooks, Aluminum Body
- Thread Dia. (In.) 5/16-18
- Take Up (In.) 2 1/2 in
- Working Load Limit (Lb.) 96 lb
- Type Eye and Eye