Skip to Main Content
customer-service Help
Chicago Hardware

Anchor Shackle, Galvanized, 15/32 in.

Chicago Hardware Anchor Shackle, Galvanized, 15/32 in. 21110 9
Tap to zoom
Hover or click to zoom
Feedback Help us improve our product images
$6.37
  • Item: Anchor Shackle
  • Pin Style: Round
  • Working Load Limit: 1,000 lb
See full product details
Orders over $75 ship free.
Total: $6.37

Chicago Hardware #21110 9 Specifications

  • Item: Anchor Shackle
  • Pin Style: Round
  • Working Load Limit: 1,000 lb
  • Width Between Eyes: 15/32 in
  • Pin Dia.: 5/16 in
  • Body Size: 1/4 in
  • Standards: RR-C271F
  • Finish: Galvanized
  • For Sling Width: 3/4 in
  • Pin Material: Carbon Steel
  • Sling Width: 3/4"
  • Body Material: Carbon Steel
  • Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Anchor Shackle, Pin Style Round, Working Load Limit 1,000 lb, Width Between Eyes 15/32 in, Pin Dia. 5/16 in, Body Size 1/4 in, For Sling Width 3/4 in, Body Material Carbon Steel, Finish Galvanized, Pin Material Carbon Steel

Reviews of Chicago Hardware #21110 9