Skip to Main Content
customer-service Help
Chicago Hardware

Anchor Shackle, Galvanized, 23/32 in.

Chicago Hardware Anchor Shackle, Galvanized, 23/32 in. 20625 9
Tap to zoom
Hover or click to zoom
Feedback Help us improve our product images
$25.67
  • Item: Anchor Shackle
  • Pin Style: Bolt, Cotter, Nut
  • Working Load Limit: 3,000 lb
See full product details
Orders over $75 ship free.
Total: $25.67

Chicago Hardware #20625 9 Specifications

  • Item: Anchor Shackle
  • Pin Style: Bolt, Cotter, Nut
  • Working Load Limit: 3,000 lb
  • Width Between Eyes: 23/32 in
  • Pin Dia.: 1/2 in
  • Body Size: 7/16 in
  • Finish: Galvanized
  • For Sling Width: 1 5/16 in
  • Sling Width: 1-5/16"
  • Pin Material: Alloy Steel
  • Standards: RR-C271F
  • Body Material: Carbon Steel
  • Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Anchor Shackle, Pin Style Bolt, Cotter, Nut, Working Load Limit 3,000 lb, Width Between Eyes 23/32 in, Pin Dia. 1/2 in, Body Size 7/16 in, For Sling Width 1 5/16 in, Body Material Carbon Steel, Finish Galvanized, Pin Material Alloy Steel

Reviews of Chicago Hardware #20625 9