This item is Discontinued.

Chicago Hardware Machinery Eye Bolt 4 in Shank, 1-11/16 in ID, Steel 11174 4

Machinery Eye Bolt 4 in Shank, 1-11/16 in ID, Steel (Discontinued)

  • Mfr # 11174 4
  • Zoro # G407861195
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
11174 4
Zoro #
G407861195
UPC #
98441111744
Country of Origin
United States

Dimensions

Shank Length
4 in
Eye Inside Diameter
1-11/16 in
Eye Outside Diameter
3-1/4 in

Details

Item
Machinery Eye Bolt
System of Measurement
Inch
Material
Steel
Working Load Limit
7,000 lb

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.