Skip to Main Content
customer-service Help
Chicago Hardware

Swivel, Chain, Galvanized, 3/4 In

Chicago Hardware Swivel, Chain, Galvanized, 3/4 In 21730 9
Tap to zoom
Hover or click to zoom
Feedback Help us improve our product images
$60.92
  • Item: Swivel
  • Material: 1035 Hot Roll Steel
  • Swivel Type: Chain
See full product details
Orders over $75 ship free.
Total: $60.92

Chicago Hardware #21730 9 Specifications

  • Item: Swivel
  • Material: 1035 Hot Roll Steel
  • Swivel Type: Chain
  • Working Load Limit: 4,000 lb
  • Trade Size: 3/4 in
  • Finish: Galvanized
  • Eye Length: 1 3/4 in
  • Width Between Eyes: 6 1/8 in
  • Eye Width: 2 in
  • Eye Inside Dia.: 1 1/2 in
  • Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Swivel, Swivel Type Chain, Working Load Limit 4,000 lb, Trade Size 3/4 in, Material 1035 Hot Roll Steel, Finish Galvanized, Eye Length 1 3/4 in, Eye Width 2 in, Eye Inside Dia. 1 1/2 in, Width Between Eyes 6 1/8 in

Reviews of Chicago Hardware #21730 9