Chicago Hardware
Swivel, Eye & Eye, Galvanized, 5/16 In
- Zoro #: G3735295
- Mfr #: 21510 7
Tap to zoom
Hover or click to zoom
Orders over $75 ship free.
(Sign in or create an account for free shipping on orders over $50)
Total: $25.34
Chicago Hardware #21510 7 Specifications
- Zoro #: G3735295
- Mfr #: 21510 7
- Item: Swivel
- Material: 1035 Hot Roll Steel
- Swivel Type: Eye and Eye
- Working Load Limit: 1,260 lb
- Finish: Galvanized
- Trade Size: 5/16 in
- Eye Length: 3/4 in
- Width Between Eyes: 3 9/16 in
- Eye Width: 1 in
- Shop By: Closeouts
- Product Type: Swivel
- Country of Origin (subject to change): United States
Description
Swivel, Swivel Type Eye and Eye, Working Load Limit 1,260 lb, Trade Size 5/16 in, Material 1035 Hot Roll Steel, Finish Galvanized, Eye Length 3/4 in, Eye Width 1 in, Width Between Eyes 3 9/16 in