Skip to Main Content
customer-service Help
Chicago Hardware

Swivel, Jaw & Eye, Galvanized, 3/8 In

Chicago Hardware Swivel, Jaw & Eye, Galvanized, 3/8 In 21615 9
Tap to zoom
Hover or click to zoom
Feedback Help us improve our product images
$25.30
  • Item: Swivel
  • Material: 1035 Hot Roll Steel
  • Swivel Type: Jaw and Eye
See full product details
Orders over $75 ship free.
Total: $25.30

Chicago Hardware #21615 9 Specifications

  • Item: Swivel
  • Material: 1035 Hot Roll Steel
  • Swivel Type: Jaw and Eye
  • Working Load Limit: 2,200 lb
  • Finish: Galvanized
  • Trade Size: 3/8 in
  • Eye Length: 7/8 in
  • Eye Width: 1 1/4 in
  • Width Between Eyes: 3 1/2 in
  • Pin Style: Flat Head w/Cotter
  • Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Swivel, Swivel Type Jaw and Eye, Working Load Limit 2,200 lb, Trade Size 3/8 in, Material 1035 Hot Roll Steel, Finish Galvanized, Pin Style Flat Head w/Cotter, Eye Length 7/8 in, Eye Width 1 1/4 in, Width Between Eyes 3 1/2 in

Reviews of Chicago Hardware #21615 9