customer-service Help
Chicago Hardware

Turnbuckle, Eye and Eye, 10000 lb.

Chicago Hardware Turnbuckle, Eye and Eye, 10000 lb. 01329 1
Tap to zoom
Hover or click to zoom
$206.94
  • Item: Turnbuckle
  • Thread Dia. (In.): 1
  • Material: 1055 Hot Roll Steel Body and Fittings
See full product details
This item ships free.

Total: $206.94

Chicago Hardware #01329 1 Specifications

  • Item: Turnbuckle
  • Thread Dia. (In.): 1
  • Material: 1055 Hot Roll Steel Body and Fittings
  • Take Up (In.): 18 in
  • Working Load Limit (Lb.): 10,000
  • Type: Eye and Eye
  • Standards: ASTM F1145, TYPE-1, GRADE-1, CLASS D.
  • Close Length (In.): 31 in
  • Product Type: Turnbuckle
  • Country of Origin (subject to change): United States

Description

Turnbuckle, Eye and Eye, Working Load Limit (Lb.) 10,000, Thread Dia. (In.) 1, Take Up (In.) 18 in, Close Length (In.) 31 in, 1035 Hot Roll Steel Body/Fittings Material, Standards ASTM F1145, TYPE-1, GRADE-1, CLASS D.

Reviews of Chicago Hardware #01329 1