Shop Alternate Products
This Product is Discontinued
Chicago Hardware
Turnbuckle, Hook & Eye, Galv, 1 x 18 In (Discontinued)
Mfr # 01779 4
Zoro # G3631293
Free Shipping & Returns
This Product is Discontinued
Key Features
- Thread Dia. (In.) 1
- Material 1035 Hot Roll Galvanized Steel Body and Fittings
- Take Up (In.) 18 in
- Working Load Limit (Lb.) 5,000 lb
- Type Hook and Eye