Skip to Main Content
customer-service Help
Chicago Hardware

Turnbuckle, Hook & Hook, Aluminum, 10-24 In

Chicago Hardware Turnbuckle, Hook & Hook, Aluminum, 10-24 In 05308 2
Tap to zoom
Hover or click to zoom
Feedback Help us improve our product images
$2.25
  • Item: Midget Turnbuckle
  • Thread Dia. (In.): 10-24
  • Material: 1010 Steel Eyes/Hooks, Aluminum Body
See full product details
Orders over $75 ship free.
Total: $2.25

Chicago Hardware #05308 2 Specifications

  • Item: Midget Turnbuckle
  • Thread Dia. (In.): 10-24
  • Material: 1010 Steel Eyes/Hooks, Aluminum Body
  • Take Up (In.): 1 5/8 in
  • Working Load Limit (Lb.): 44
  • Type: Hook and Hook
  • Package Quantity: 10
  • Close Length (In.): 4 in
  • Product Type: Midget Turnbuckle
  • Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Midget Turnbuckle, Hook and Hook, Working Load Limit (Lb.) 44, Thread Dia. (In.) 10-24, Take Up (In.) 1 5/8 in, Close Length (In.) 4 in, Aluminum Body, 1010 Steel Eyes/Hooks Material

Reviews of Chicago Hardware #05308 2