Chicago Hardware
Turnbuckle, Hook & Hook, Galv, 1 x 18 In
- Zoro #: G3742523
- Mfr #: 02229 3
Tap to zoom
Hover or click to zoom
$210.10
- Item: Turnbuckle
- Material: 1035 Hot Roll Galvanized Steel Body and Fittings
- Thread Dia. (In.): 1
This item ships free.
(Sign in or create an account for free shipping on orders over $50)
Total: $210.10
Chicago Hardware #02229 3 Specifications
- Zoro #: G3742523
- Mfr #: 02229 3
- Item: Turnbuckle
- Material: 1035 Hot Roll Galvanized Steel Body and Fittings
- Thread Dia. (In.): 1
- Take Up (In.): 18 in
- Working Load Limit (Lb.): 5,000
- Type: Hook and Hook
- Package Quantity: 1
- Close Length (In.): 31 1/2 in
- Standards: F1145 Type 1 Grade 1
- Product Type: Turnbuckle
- Country of Origin (subject to change): United States
Description
Turnbuckle, Hook and Hook, Working Load Limit (Lb.) 5,000, Thread Dia. (In.) 1, Take Up (In.) 18 in, Close Length (In.) 31 1/2 in, 1035 Hot Roll Galvanized Steel Body/Fittings Material, Standards F1145 Type 1 Grade 1
Reviews of Chicago Hardware #02229 3
Explore more
- CHICAGO HARDWARE Turnbuckle, Eye & Eye, Aluminum, 1/4-20 In 05114 9
- CHICAGO HARDWARE Turnbuckle, Jaw & Jaw, Galv, 3/8 x 6 In 03065 6
- CHICAGO HARDWARE Turnbuckle, Hook & Hook, Galv, 5/8 x 9 In 02187 6
- CHICAGO HARDWARE Turnbuckle, Eye and Eye, 10000 lb. 01326 0
- CHICAGO HARDWARE Turnbuckle, Jaw & Jaw, Galv, 3/4 x 9 In 03101 1
- CHICAGO HARDWARE Turnbuckle, Stub End, 1-1/2 x 6 In 04202 4
- KEN FORGING, INC Ken Forging, Turnbuckle Assembly, Stub & Stub, 3/4-10 x 16", TB108-S-HDG
- KIPP Extension Piece Form:B, 2 Internal Threads M10, L=40, Sw=16, Free-Cutting Steel Galvanized K1302.210040
- KEN FORGING, INC Ken Forging, Turnbuckle Eye, 3/4, 10 x 4-7/8", Galvanized, TBE-08-LH-HDG
- US CARGO CONTROL Galvanized Turnbuckle - Import - Jaw & Jaw - 5/8" x 6" JJTBGV58X6
- Chicago Hardware Turnbuckles